Shop METRO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plastic Industrial Shelving, 72 in D, 24 in W, 62 in H, 4 Shelves, Blue/Taupe
- Mfr # X576GX3
- Zoro # G600528437
product price:Â
$
1,328.99
/ea
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Standards
HACCP, NSF
Shelf Style
Ventilated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X576GX3
- Zoro #
- G600528437
- UPC #
- 041105812839
- Country of Origin
- Mexico
- Item
- Plastic Industrial Shelving
- Number of Shelves
- 4
- Color
- Blue/Taupe
- Standards
- HACCP, NSF
- Shelf Style
- Ventilated
- Shelving Material
- 304 Stainless Steel, Polymer
- Resistance Properties
- Antimicrobial
- Assembled
- Unassembled
- Shelf Adjustment Increments
- 1 in
- Frame Material
- 304 Stainless Steel
- Whole Unit Load Capacity
- 2,000 lb
- Load Capacity per Shelf
- 500 lb
- Adjustability
- Adjustable
Description
Plastic Industrial Shelving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.