Shelf Plastic Industrial Shelving (4), 60 in D, 24 in W, 62 in H, 4 Shelves, Blue/Taupe
Mfr # MQ-2460G-63-A4
Zoro # G800528527
product price:Â $664.99
/eaKey Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelving Material
Polymer, Steel
Standards
HACCP, NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MQ-2460G-63-A4
Zoro #
G800528527
UPC #
041105425305
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Depth
60 in
Overall Height
62 in
Details
Item
Shelf Plastic Industrial Shelving (4)
Number of Shelves
4
Color
Blue/Taupe
Shelving Material
Polymer, Steel
Standards
HACCP, NSF
Finish
Epoxy
Shelf Style
Ventilated
Frame Material
Steel
Adjustability
Adjustable
Resistance Properties
Antimicrobial
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,000 lb
Load Capacity per Shelf
500 lb
Includes Mounting Hardware
No
Assembled
Unassembled
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Description
Shelf Plastic Industrial Shelving (4), Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 60 in, Overall Height 62 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge, Mounting Hardware Required Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.