Shop METRO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelf Plastic Industrial Shelving (4), 24 in D, 18 in W, 62 in H, 4 Shelves, Blue/Taupe
- Mfr # MQ-1824G-63-S4
- Zoro # G500528537
product price:Â
$
464.99
/ea
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Finish
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MQ-1824G-63-S4
- Zoro #
- G500528537
- UPC #
- 041105677414
- Country of Origin
- Mexico
- Item
- Shelf Plastic Industrial Shelving (4)
- Number of Shelves
- 4
- Color
- Blue/Taupe
- Shelf Style
- Ventilated
- Finish
- Epoxy
- Shelving Material
- Polymer, Steel
- Standards
- HACCP, NSF
- Shelf Adjustment Type
- Quick-Adjust
- Assembled
- Unassembled
- Load Capacity per Shelf
- 500 lb
- Shelf Adjustment Increments
- 1 in
- Whole Unit Load Capacity
- 2,000 lb
- Frame Material
- Steel
- Adjustability
- Adjustable
- Resistance Properties
- Antimicrobial
Description
Shelf Plastic Industrial Shelving (4)