Shop METRO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelf Plastic Industrial Shelving (4), 60 in D, 24 in W, 62 in H, 4 Shelves, Blue/Taupe
- Mfr # MQ-2460G-63-S4
- Zoro # G200528530
product price:Â
$
709.99
/ea
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Shelving Material
Polymer, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MQ-2460G-63-S4
- Zoro #
- G200528530
- UPC #
- 041105679173
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 60 in
- Overall Height
- 62 in
Details
- Item
- Shelf Plastic Industrial Shelving (4)
- Number of Shelves
- 4
- Color
- Blue/Taupe
- Shelf Style
- Ventilated
- Shelving Material
- Polymer, Steel
- Finish
- Epoxy
- Standards
- HACCP, NSF
- Resistance Properties
- Antimicrobial
- Adjustability
- Adjustable
- Shelf Adjustment Type
- Quick-Adjust
- Whole Unit Load Capacity
- 2,000 lb
- Frame Material
- Steel
- Load Capacity per Shelf
- 500 lb
- Shelf Adjustment Increments
- 1 in
- Assembled
- Unassembled
Description
Shelf Plastic Industrial Shelving (4)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.