Shelf Plastic Industrial Shelving (5), 60 in D, 24 in W, 74 in H, 5 Shelves, Blue/Taupe
Mfr # MQ-2460G-74-A5
Zoro # G100528531
product price:Â $748.99
/eaKey Features
Overall Height
74 in
Number of Shelves
5
Color
Blue/Taupe
Finish
Epoxy
Standards
HACCP, NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MQ-2460G-74-A5
Zoro #
G100528531
UPC #
041105381946
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Depth
60 in
Overall Height
74 in
Details
Item
Shelf Plastic Industrial Shelving (5)
Number of Shelves
5
Color
Blue/Taupe
Finish
Epoxy
Standards
HACCP, NSF
Shelving Material
Polymer, Steel
Shelf Style
Ventilated
Frame Material
Steel
Whole Unit Load Capacity
2,000 lb
Includes Mounting Hardware
No
Assembled
Unassembled
Resistance Properties
Antimicrobial
Load Capacity per Shelf
400 lb
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Description
Shelf Plastic Industrial Shelving (5), Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 60 in, Overall Height 74 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge, Mounting Hardware Required Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.