Shelf Plastic Industrial Shelving (5), 60 in D, 24 in W, 74 in H, 5 Shelves, Blue/Taupe
Mfr # MQ-2460G-74-S5
Zoro # G900528526
product price:Â $783.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
74 in
Number of Shelves
5
Color
Blue/Taupe
Shelf Style
Ventilated
Finish
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MQ-2460G-74-S5
Zoro #
G900528526
UPC #
041105385876
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Depth
60 in
Overall Height
74 in
Details
Item
Shelf Plastic Industrial Shelving (5)
Number of Shelves
5
Color
Blue/Taupe
Shelf Style
Ventilated
Finish
Epoxy
Shelving Material
Polymer, Steel
Standards
HACCP, NSF
Adjustability
Adjustable
Whole Unit Load Capacity
2,000 lb
Frame Material
Steel
Load Capacity per Shelf
400 lb
Shelf Adjustment Type
Quick-Adjust
Assembled
Unassembled
Resistance Properties
Antimicrobial
Shelf Adjustment Increments
1 in
Description
Shelf Plastic Industrial Shelving (5), Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 60 in, Overall Height 74 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge, Load Capacity per Shelf 400 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.