This item is Discontinued.

Metro Wire Shlvng, 24x69x48in, Shlf Cap: 300lb A556DC

This item is Discontinued.

Metro

Wire Shlvng, 24x69x48in, Shlf Cap: 300lb (Discontinued)

Mfr # A556DC
Zoro # G3325467
Country of Origin Multiple
Category Wire Carts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A556DC
Zoro #
G3325467
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Height
69 in
Overall Length
48"
Overall Width
48 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Type
Mobile
Wire Shelving Finish
Chrome Plated
Caster Type
(4) Swivel
Caster Configuration
(4) Swivel
No. of Shelves
4
Shelf Adjustments
1 in
Caster Material
Polyurethane
Shelf Capacity
300 lb
Finish
Chrome
Caster Wheel/Tread Material
Polyurethane
Recommended Environments
Dry
Shelving Configuration
Standalone
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
300 lb
Shelf Adjustment Type
Quick-Adjust
Whole Unit Load Capacity
1,200 lb
Post Shape
Round
Caster Wheel/Configuration
(4) Swivel

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 69 in, Overall Width 48 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Quick-Adjust, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.