This item is Discontinued.

Metro Wire Shlvng, 18x69x60in, Shlf Cap: 225lb A366DC

This item is Discontinued.

Metro

Wire Shlvng, 18x69x60in, Shlf Cap: 225lb (Discontinued)

Mfr # A366DC
Zoro # G2286965
Country of Origin Multiple
Category Wire Carts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A366DC
Zoro #
G2286965
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Width
60 in
Overall Depth
18 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Material
Polyurethane
Wire Shelf Adjustment Type
Quick Adjust Lever
Caster Type
(4) Swivel
Wire Shelving Finish
Chrome Plated
Shelf Capacity
225 lb
Shelf Adjustments
1 in
No. of Shelves
4
Caster Configuration
(4) Swivel
Wire Shelving Type
Mobile
Wire Shelving Material
Steel
Finish
Chrome
Adjustability
Adjustable
Recommended Environments
Dry
Shelving Configuration
Standalone
Post Shape
Round
Caster Wheel/Configuration
(4) Swivel
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
1,100 lb
Shelf Adjustment Type
Quick-Adjust
Caster Wheel/Tread Material
Polyurethane
Load Capacity per Shelf
225 lb
Shell Material
Steel
Wire Color
Silver

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 69 in, Overall Width 60 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 1,100 lb, Number of Shelves 4, Shelf Adjustment Type Quick-Adjust, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.