This item is Discontinued.

Metro Utility Cart, Polymer/304 Stainless Steel, 4 Shelves, 50 in W, 67 in H X356BGX3

This item is Discontinued.

Metro

Utility Cart, Polymer/304 Stainless Steel, 4 Shelves, 50 in W, 67 in H (Discontinued)

Mfr # X356BGX3
Zoro # G3494821
Country of Origin Mexico
Category Utility Carts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X356BGX3
Zoro #
G3494821
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
67 in
Overall Width
50 in
Caster Dia.
5 in
Overall Depth
20 in
Shelf Width
48 in
Shelf Depth
18 in
Caster Wheel Diameter
5 in

Details

Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
Item
Utility Cart
Number of Shelves
4
Shelving Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Finish
Unfinished
Item - Shelving
Plastic Shelving
Standards
NSF
Shelf Adjustments
1 in
Load Cap. per Shelf
225 lb.
Shelving Material
Antimicrobial Polymer
Includes
Open Grid Mats
Shelf Capacity
225 lb
Shelving Style
Open
Finish - Shelving and Racks
Unfinished
Shelf Style
Ventilated
No. of Shelves
4
Caster Material
Rubber
Shelving Type
Mobile
Caster Wheel Type
Flat Free
Non-Marking
No
Shelf Adjustment Increments
1 in
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
NSF Certified
Yes
Shelving Configuration
Standalone
Non-Marking Casters
No
Resistance Properties
Antimicrobial; Corrosion-Resistant
Load Capacity per Shelf
150 lb
Caster Mounting Type
Stem
Adjustability
Adjustable
Caster Wheel/Tread Material
Rubber
Whole Unit Load Capacity
600 lb
Recommended Environments
Dry, Harsh, Wet

Description

Utility Cart, Overall Depth 20 in, Overall Height 67 in, Overall Width 50 in, Shelf Style Ventilated, Shelf Depth 18 in, Shelf Width 48 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 4, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Rubber

Ratings & reviews