This item is Discontinued.

Metro Utility Cart, Polymer/Steel, 900 lb Load Capacity, 4 Shelves, 48" L, 50 in W, 67 in H Q456BG3

This item is Discontinued.

Metro

Utility Cart, Polymer/Steel, 900 lb Load Capacity, 4 Shelves, 48" L, 50 in W, 67 in H (Discontinued)

Mfr # Q456BG3
Zoro # G3494648
Country of Origin Mexico
Category Utility Carts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q456BG3
Zoro #
G3494648
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
67 in
Overall Length
48"
Overall Width
50 in
Caster Dia.
5 in
Shelf Length
48 in
Shelf Width
48 in
Overall Depth
23 in
Shelf Depth
21 in
Caster Wheel Diameter
5 in

Details

Material
Polymer/Steel
Color
Blue/Taupe
Load Capacity
900 lb
Item
Utility Cart
Adjustable Increments
1 in
Number of Shelves
4
Distance Between Shelves
17 in
Shelf Adjustments
1 in
Caster Material
Rubber
Shelf Style
Ventilated
Shelving Style
Open
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Finish
Unfinished
Finish - Shelving and Racks
Unfinished
Caster Type
(2) Swivel, (2) Swivel with Brake
Load Cap. per Shelf
225 lb.
Shelving Type
Mobile
Capacity per Shelf
225 lb.
Shelving Material
Antimicrobial Polymer
Shelving Frame Material
Steel
No. of Shelves
4
Standards
NSF
Shelf Capacity
225 lb
Item - Shelving
Plastic Shelving
Includes
Removable Polymer Mats
Non-Marking
No
Caster Wheel Type
Flat Free
Recommended Environments
Dry, Harsh, Wet
Adjustability
Adjustable
Caster Wheel/Tread Material
Rubber
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Resistance Properties
Antimicrobial; Corrosion-Resistant
Load Capacity per Shelf
150 lb
Whole Unit Load Capacity
600 lb
Caster Mounting Type
Stem
NSF Certified
Yes
Shelving Configuration
Standalone
Shelf Adjustment Increments
1 in
Non-Marking Casters
No

Description

Utility Cart, Overall Depth 23 in, Overall Height 67 in, Overall Width 50 in, Shelf Style Ventilated, Shelf Depth 21 in, Shelf Width 48 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 4, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.