This item is Discontinued.

Metro Utility Cart, Polymer/Steel, 900 lb Load Capacity, 4 Shelves, 48" L, 50 in W, 67 in H Q556BG3

This item is Discontinued.

Metro

Utility Cart, Polymer/Steel, 900 lb Load Capacity, 4 Shelves, 48" L, 50 in W, 67 in H (Discontinued)

Mfr # Q556BG3
Zoro # G3494596
Country of Origin Mexico
Category Utility Carts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q556BG3
Zoro #
G3494596
UPC #
-
Country of Origin
Mexico
Material
Polymer/Steel
Color
Blue/Taupe
Load Capacity
900 lb
Item
Utility Cart
Adjustable Increments
1 in
Number of Shelves
4
Finish
Unfinished
Shelf Adjustments
1 in
Shelf Style
Ventilated
No. of Shelves
4
Load Cap. per Shelf
225 lb.
Caster Type
(2) Swivel, (2) Swivel with Brake
Finish - Shelving and Racks
Unfinished
Shelving Style
Open
Shelving Type
Mobile
Standards
NSF
Capacity per Shelf
225 lb.
Shelf Capacity
225 lb
Distance Between Shelves
17 in
Includes
Removable Polymer Mats
Caster Material
Rubber
Shelving Material
Antimicrobial Polymer
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Shelving Frame Material
Steel
Item - Shelving
Plastic Shelving
Non-Marking
No
Caster Wheel Type
Flat Free
Resistance Properties
Antimicrobial; Corrosion-Resistant
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Rubber
Recommended Environments
Dry, Harsh, Wet
Load Capacity per Shelf
150 lb
Whole Unit Load Capacity
600 lb
Shelving Configuration
Standalone
NSF Certified
Yes
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Non-Marking Casters
No
Shell Material
Polymer, Steel

Description

Utility Cart, Overall Depth 26 in, Overall Height 67 in, Overall Width 50 in, Shelf Style Ventilated, Shelf Depth 24 in, Shelf Width 48 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 4, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.