Utility Cart, Polymer/Steel, 900 lb Load Capacity, 4 Shelves, 36" L, 38 in W, 67 in H

  • Mfr # Q436EG3

  • Zoro # G3494657


product price:  $619.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
67 in
Overall Length
36"
Overall Width
38 in
Material
Polymer/Steel
Color
Blue/Taupe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q436EG3
Zoro #
G3494657
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
67 in
Overall Length
36"
Overall Width
38 in
Shelf Width
36 in
Shelf Length
36 in
Overall Depth
23 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in
Shelf Depth
21 in

Details

Material
Polymer/Steel
Color
Blue/Taupe
Load Capacity
900 lb
Item
Utility Cart
Adjustable Increments
1 in
Number of Shelves
4
Shelving Material
Antimicrobial Polymer
Shelving Frame Material
Steel
Caster Material
Polyurethane
No. of Shelves
4
Capacity per Shelf
225 lb.
Item - Shelving
Plastic Shelving
Distance Between Shelves
17 in
Includes
Removable Polymer Mats
Shelf Capacity
225 lb
Shelving Style
Open
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Style
Ventilated
Shelf Adjustments
1 in
Finish
Unfinished
Finish - Shelving and Racks
Unfinished
Shelving Type
Mobile
Caster Type
(2) Swivel, (2) Swivel with Brake
Standards
NSF
Load Cap. per Shelf
225 lb.
Caster Wheel Type
Flat Free
Non-Marking
Yes
Load Capacity per Shelf
225 lb
Non-Marking Casters
Yes
NSF Certified
Yes
Shelving Configuration
Standalone
Shelf Adjustment Increments
1 in
Caster Wheel/Tread Material
Polyurethane
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Recommended Environments
Dry, Harsh, Wet
Adjustability
Adjustable
Whole Unit Load Capacity
900 lb
Caster Mounting Type
Stem
Resistance Properties
Antimicrobial; Corrosion-Resistant

Description

Utility Cart, Overall Depth 23 in, Overall Height 67 in, Overall Width 38 in, Shelf Style Ventilated, Shelf Depth 21 in, Shelf Width 36 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.