Shop METRO

WrShlvng, 24x67 7/8x48in, Shlf Cap:150lb

  • Mfr # PK1051
  • Zoro # G4756254

product price: 
$
496.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
4
Includes
(4) Posts
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PK1051
Zoro #
G4756254
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
67 7/8 in
Caster Dia.
5 in
Overall Length
48"
Overall Depth
24 in
Shelf Length
48 in
Shelf Width
24"
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Includes
(4) Posts
Wire Shelving Material
Steel
Finish
Chrome
Wire Shelving Type
Mobile
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Wire Shelving Finish
Chrome Plated
Caster Type
(4) Swivel
Caster Material
Rubber
No. of Shelves
4
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Caster Lock
(2) Brakes
Shelf Capacity
150 lb
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve
Post Shape
Round
Shelving Configuration
Standalone
Recommended Environments
Dry
Load Capacity per Shelf
150 lb
Whole Unit Load Capacity
600 lb
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Adjustability
Adjustable
Caster Wheel/Tread Material
Rubber
Shell Material
Steel
Wire Color
Silver

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 67 7/8 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.