Shop METRO

WrShlvng, 30x39 7/8x60in, Shlf Cap:300lb

  • Mfr # 65133-IP
  • Zoro # G4754827

product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
2
Overall Length
60"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65133-IP
Zoro #
G4754827
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
60"
Overall Width
60 in
Shelf Length
60 in
Shelf Width
30"
Caster Dia.
5 in
Overall Depth
30 in
Overall Height
39 7/8 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
2
Shelf Adjustments
1 in
Caster Material
Rubber
Wire Shelving Material
Steel
Finish
Chrome
No. of Shelves
2
Shelf Capacity
300 lb
Caster Configuration
(4) Swivel
Wire Shelf Adjustment Type
Split Sleeve
Caster Type
(4) Swivel
Includes
(4) Posts
Adjustable Increments
1 in
Wire Shelving Finish
Chrome Plated
Wire Shelving Type
Mobile
Adjustability
Adjustable
Caster Wheel/Tread Material
Rubber
Whole Unit Load Capacity
600 lb
Recommended Environments
Dry
Post Shape
Round
Caster Wheel/Configuration
(4) Swivel
Shelf Adjustment Type
Split Sleeve
Shelving Configuration
Standalone
Load Capacity per Shelf
300 lb
Shelf Adjustment Increments
1 in
Shell Material
Steel
Wire Color
Silver

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 30 in, Overall Height 39 7/8 in, Overall Width 60 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 2, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round, Recommended Environments Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.