Wire Shelving Unit, 24"D x 48"W x 62-9/16"H, 4 Shelves, Smoked Glass

  • Mfr # 4/2448NDSG,4/63PDSG

  • Zoro # G2300116


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
48"
Depth
24"
Height
62-9/16"
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4/2448NDSG,4/63PDSG
Zoro #
G2300116
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
24"
Height
62-9/16"
Overall Width
48 in
Overall Height
63 in
Overall Depth
24 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Stainless Steel
Number of Shelves
4
Color
Black
Finish
Powder Coated
Shelf Capacity
500 lb
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
No. of Shelves
4
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Includes
(4) Posts, Post Caps, Split Sleeves
Wire Shelving Type
Starter
Adjustability
Adjustable
Load Capacity per Shelf
500 lb
Includes Mounting Hardware
Yes
Shelf Configuration
Starter
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Increments
1 in

Description

Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, Post Caps, Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.