
84-90 Jeep Wagonr/84-01 Jeep Cherokee/86 Stblzr Bar Bshn, Gk3168
Mfr # GK3168
Zoro # G2004798
product price:Â $9.15
/eaKey Features
Material
Rubber
Inside Diameter
0.885 in
Includes
Frame Bushings
Type
Sway Bar Bushings
Outside Diameter
1.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GK3168
Zoro #
G2004798
UPC #
669719256650
Country of Origin
Unknown
Dimensions
Inside Diameter
0.885 in
Outside Diameter
1.53 in
Details
Material
Rubber
Includes
Frame Bushings
Type
Sway Bar Bushings
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.