
92-05 Honda Civic/93-97 Honda Civic Del Wheel Bearing, H510030
Mfr # H510030
Zoro # G4061000
product price:Â $24.55
/eaKey Features
Width
3.11 in
Inside Dia.
43 mm
Exterior Dia.
79 mm
Design Type
Gen 1
Pre-Greased
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H510030
Zoro #
G4061000
UPC #
669719595131
Country of Origin
Unknown
Dimensions
Width
3.11 in
Inside Dia.
43 mm
Exterior Dia.
79 mm
Details
Design Type
Gen 1
Pre-Greased
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.