
92-95 Bmw 325I/92-95 Bmw 325Is/92-96 Bmw C-Arm Bushing, Mk90048
Mfr # MK90048
Zoro # G9423411
product price:Â $13.49
/eaKey Features
Color
Black
Inside Diameter
0.69 in
Outside Diameter
2.36 in
Length
2.36 in
Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MK90048
Zoro #
G9423411
UPC #
669719176774
Country of Origin
Unknown
Dimensions
Inside Diameter
0.69 in
Outside Diameter
2.36 in
Length
2.36 in
Details
Color
Black
Material
Natural Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.