
Honda Civic 92-95/Civic Del Sol 93-97 Stblzr Bar Bshg, Mk90564
Mfr # MK90564
Zoro # G1658322
product price:Â $8.29
/eaKey Features
Height
2.45 in
Width
3.35 in
Inside Diameter
0.8 in
Outside Diameter
1.57 in
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MK90564
Zoro #
G1658322
UPC #
669719182805
Country of Origin
Unknown
Dimensions
Height
2.45 in
Width
3.35 in
Inside Diameter
0.8 in
Outside Diameter
1.57 in
Details
Design Type
To Frame
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.