This item is Discontinued.
This item is Discontinued.
Suspension Control Arm and Ball Joint Assembly, CMS861198 (Discontinued)
Mfr #
CMS861198
Zoro #
G7620704
UPC # 669719332040
Country of Origin United States
Category Control & Idler Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMS861198
- Zoro #
- G7620704
- UPC #
- 669719332040
- Country of Origin
- United States
Dimensions
- Width
- 12.4 in
- Maximum Length
- 10.8 in
Details
- Includes
- Mounting Hardware
- Features
- Adjustable
- Ball Joint Mounting Type
- Bolt In
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.