This item is Discontinued.
This item is Discontinued.
Suspension Stabilizer Bar Link Kit, TXK7348 (Discontinued)
Mfr #
TXK7348
Zoro #
G7430191
UPC # 677319061918
Country of Origin Unknown
Category Sway Bars & Link Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXK7348
- Zoro #
- G7430191
- UPC #
- 677319061918
- Country of Origin
- Unknown
Dimensions
- Bolt Length
- 4.25 in
- Width
- 1.24 in
Details
- Includes
- Bushings, Locking Nut, Bolts
- Number of Bushings
- 4
- Position
- Front Suspension
- Number of Nuts
- 1
- Bushing Color
- Green
Description
Mevotech TTX suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech TTX suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.