Toyota Avalon 95-96/Camry 95-96 Stblzr Bar Bshg, Mk90527

  • Mfr # MK90527

  • Zoro # G1654350


product price:  $16.29
/ea

Key Features

Length
1.56 in
Height
1.26 in
Inside Diameter
0.866 in
Width
1.08 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MK90527
Zoro #
G1654350
UPC #
669719182775
Country of Origin
Unknown

Dimensions

Length
1.56 in
Height
1.26 in
Inside Diameter
0.866 in
Width
1.08 in
Outside Diameter
1.22 in

Details

Material
Rubber
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.