0.62 in.-18 Thread Size Left Hand Tube End, Natural - 1.25 x 0.09 in.
- Mfr # MEZRE1024EL
- Zoro # G424190674
product price:Â
$
41.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEZRE1024EL
- Zoro #
- G424190674
- UPC #
- -
- Country of Origin
- China
Description
Our 4130 alloy threaded tube ends have been the choice of the nation's top chassis builders for years. the strength, consistency and finished quality are unmatched. They are offered in a wide variety of tube diameter, wall thickness and thread combinations. Features Slip diameter to fit 1.250 in diameter tube with .095 in wall thickness. 5/8-18 left hand thread. Raw machined finish - ready to weld. Specifications Finish: Natural. Material: Steel. Thread: 5/8 in-18. Size: 1.25 x 0.09 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.