12V 300 Series High Flow Electric Water Pump for SB Ford, Black
- Mfr # MEZWP311S
- Zoro # G124217732
product price:Â
$
948.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEZWP311S
- Zoro #
- G124217732
- UPC #
- -
- Country of Origin
- China
Description
Features High flow design provides 55 gallons per minute free flow rating. All stainless steel hardware included. Ports provided for heater and bypass. Heater and bypass fitting included. Thermostat included. Stainless steel large diameter main shaft with high performance ceramic seal. Compatibility SB Ford. Specifications Color: Black. Material: Aluminum. Voltage: 12 V. Flow Rate: 55 GPM. Weight: 10.6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.