50042 6 in. x 33.5 ft. Aluminum Peel & Seal - 6 Per Rolls

  • Mfr # 50042
  • Zoro # G104089939
product price: 
$
304.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50042
Zoro #
G104089939
UPC #
725799500424
Country of Origin
China

Description

A single-ply, one-step, low-slope roofing membrane that can be left exposed to the elements. Silt sizes are ideal for roofing, patching, gutter repair, flashing and any hard-to-waterproof area. Composed of a laminate of reflective aluminum foil, rugged, cross-linked polymer films and a thick layer of rubberized asphalt.The asphalt adhesive aggressively adheres to most surfaces and self-seals around punctures to form a waterproof barrier. Requires no coatings or covering for exposure to sunlight and is flexible to conform ro odd shapes.

Features
  • 6 in. x 33.5 ft. Aluminum Peel & Seal
  • 6 Rolls Per Pack
Specifications
  • Dimension: 36 x 6.5 x 6.5 in.
  • Cube: 1521
  • CoverageArea: 100 sq. ft.
  • Material: Cross Linked Polymer
  • Standards: Astm D1970
  • TemperatureRating: 55 Deg F
  • Thickness: 45 Mil
  • Usage: For Roofing, Patching, Gutter Repair, Flashing And General Waterproofing
  • Weight: 33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews