Shop MFM BUILDING PRODUCTS

50W36 36 in. x 33.5 ft. White Peel & Seal Single Roll

  • Mfr # 50W36
  • Zoro # G504002521

product price: 
$
243.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50W36
Zoro #
G504002521
UPC #
725799501360
Country of Origin
China

Description

36 in. x 33.5 ft. White Peel & Seal Single Roll

Self-adhering waterproofing material featuring a reflective aluminum surface. Multiple laminations of special aluminum foil, high-density polymer films and a thick layer of rubberized asphalt waterproofing compound. Easily installed by removing the release paper and pressing the aluminum membrane into place. Cut to fit using scissors or razor knife. Lightweight, stretches to allow for building movement, won't crack or dry out, impervious to fungus, algae or bacteria. Uses: Dormer and porch roofs, small commercial, farm buildings, mobile homes, patch asphalt roofs, repair metal surfaces. Built for low slope application requiring a minimum 1/2" per foot slope.

Features
  • 36 in. x 33.5 ft. White Peel & Seal Single Roll
Specifications
  • Dimension: 36 x 6.5 x 6.5 in.
  • Cube: 1521
  • Color: Black
  • Material: Asphalt Bonded To Durable Film
  • Species: Self-adhesive Membrane
  • Width: 3"
  • Weight: 33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.