Piezo Dynamic Megaphone With Built-In Siren & Hand-Held Mic, 25W
- Mfr # PGM-25MIC
- Zoro # G404986150
product price:Â
$
262.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGM-25MIC
- Zoro #
- G404986150
- UPC #
- -
- Country of Origin
- China
Description
25 watt piezo dynamic megaphone with built-in siren & hand-held mic mg electronics 25 watt piezo dynamic megaphone is a lightweight and energy efficient megaphone with ultra loud voice. Piezo dynamic technology is a revolutionary techinque that allows a megaphone to operate more efficiently and with less weight than ever before. Lasts 16 hours continuously on 8 "c" cells. Includes adjustable shoulder strap. features: power: 25 watts size: 14" long x 9" bell diameter range: up to 1 mile batteries: 8 "c" cells (not included) 3 modes: talk mode, whistle mode & siren mode net weight: 2.75 lbs (without batteries)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.