55001SRAMRD RAM Red Caliper Covers - Engraved Front & Rear; Set of 4
- Mfr # 55001SRAMRD
- Zoro # G903951956
product price:Â
$
341.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55001SRAMRD
- Zoro #
- G903951956
- UPC #
- 889873044157
- Country of Origin
- China
Description
Caliper covers are tig welded for strength, powder-coated for durability, and include a patented stainless steel fastening system. No adhesive, tape, or caliper modifications are required. Typical installation time is one hour from start to finish.
Features- Product Type - Caliper covers.
- Engraved Front and Rear - RAM.
- Color - Red.
- Material - 6061-T6 Aerospace Aluminum.
- Powder coated Finish.
- Silver characters.
- Easy to install.
- Set of 4.
- Dimension - 13 x 6 x 4.5 in.
- Item Weight - 3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.