AW-0015-0239 30 ft. CV Model Pressure Washer Replacement Hose

  • Mfr # 783875
  • Zoro # G704161929
product price: 
$
60.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
783875
Zoro #
G704161929
UPC #
-
Country of Origin
United States

Description

Features
  • CV Model Pressure Washer Replacement Hose.
  • Rated To 3000 PSI.
  • 22 x 14 mm. Ends.
  • Size - 30 ft.
  • Dimension - 12 x 12 x 4 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews