This item is Discontinued.

This item is Discontinued.
GasPressureWasher, 300cc, H:24.5", L:40 (Discontinued)
Mfr #
GA-3600-0DAM
Zoro #
G003876289
UPC # 016977222482
Country of Origin United States
Category Pressure Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 40 in
- Height
- 24 1/2 in
- Width
- 22 1/2 in
- Hose Dimensions
- 3/8 in X 50 ft
- Hose Length
- 50 ft
- Hose Diameter
- 3/8 in
- Overall Width
- 22 1/2 in
- Overall Length
- 40 in
- Overall Height
- 24 1/2 in
- Wire Rope Length
- 40 in
Description
Gas-Powered Pressure Washer, Industrial Duty (3300 psi and Greater), 3,600 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 300 cc, 9 hp HP, Gross Torque 13.28 lb-ft, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20 hr, Hose Dimensions 3/8 in X 50 ft, Water Output Temp. 125 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.