This item is Discontinued.

Mi-T-M GasPressureWasher, 212cc, H:24.5", L:37 GA-2800-0DMM

This item is Discontinued.

Mi-T-M

GasPressureWasher, 212cc, H:24.5", L:37 (Discontinued)

Mfr # GA-2800-0DMM
Zoro # G003890988
UPC # 016977222468
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA-2800-0DMM
Zoro #
G003890988
UPC #
016977222468
Country of Origin
United States
Pressure Washer Water Type
Cold
Water Output Temp.
125 Degrees F
Pressure Washer HP Range
6 to 7.9 hp
Includes
Gun, Hoses, Nozzles, Wands
Warranty
1 yr
Duty Rating
Light Duty
Usable Hours per Week
10 hr
Pressure Washer Flow Rate
2.4 gpm
Piston Material
Steel
Engine Brand
Mi-T-M
Power Type
Gas
Pump Drive
Direct
Item
Gas-Powered Pressure Washer
Detergent Injection System
Yes
Starter Type
Recoil
HP
7 hp
Flow Rate
2.4 gpm
Engine Displacement
212 cc
Gross Torque
6.64 lb-ft
Net Weight
75 lb
Operating Pressure
2,800 psi
Pump Type
Axial
Weight
75 lb
Engine Cycle
4-Cycle
Estimated Pump Life
250 hr
Operating Pressure - Maximum
2,800 psi
Fuel Tank Capacity
0.95 gal
Style
Cart
Tool Weight
75 lb
Horsepower
7 hp
Water Output Temperature - Maximum
125 Degrees F
Water Type
Cold
Power Source
Gas-Powered
Frame Material
Steel
Product Type
Pressure Washer
Flow - Maximum
2.4 gpm
Container Type
Cart
Sensor Body Style
Cart

Dimensions

Length
37 in
Hose Dimensions
3/8 in X 25 ft
Height
24 1/2 in
Width
21 in
Overall Width
21 in
Overall Length
37 in
Overall Height
24 1/2 in
Hose Diameter
3/8 in
Hose Length
25 ft
Wire Rope Length
37 in

Description

Gas-Powered Pressure Washer, Heavy Duty (2800 to 3299 psi), 2,800 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 212 cc, 7 hp HP, Gross Torque 6.64 lb-ft, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material Steel, Usable Hours per Week 10 hr, Hose Dimensions 3/8 in X 25 ft, Water Output Temp. 125 Degrees F, Includes Gun, Hoses, Nozzles, Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.