This item is Discontinued.

This item is Discontinued.
Mi Zone Kids MZK10-156 Printed Mermaid Comforter Set; Aqua & Pink - Twin Size (Discontinued)
Mfr #
MZK10-156
Zoro #
G203681225
UPC # 86569099198
Country of Origin Unknown
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZK10-156
- Zoro #
- G203681225
- UPC #
- 86569099198
- Country of Origin
- Unknown
Description
Bring a fun and colorful look to your bedroom with the Mi Zone Kids Darya Mermaid 3-Piece Printed Comforter Set. The comforter and matching sham(s) with a 1-inch flange feature a delightful mermaid motif in bright aqua and pink colors. A solid pink reverse complements the top of the bed, while a decorative pillow provides a charming finishing touch. Made from ultra-soft fabric, this adorable children's comforter set is Machine washable for easy care.
Features- All over printed mermaid motif bedding that is fun for young girls
- Comfort - made by soft brushed microfiber fabric
- Machine washable for easy care
- Machine Wash
- 1 Comforter, 2 matching shams (1 in Twin size), 1 oblong pillow
- Color: Aqua & Pink
- Material/Fabrication: Comforter/Sham: Ultra soft brushed microfiber fabric, printed, brushed fabric solid reverse, 200g poly fill; sham with overlap opening at back. Pillow: microfiber fabric shell, poly fill
- Size: Twin
- 1 Comforter: 66" W x 86" L
- 1 Decorative Pillow: 12" W x 16" L
- Comforter And Pillow Filling: 100% polyester and hypoallergenic
- 1 Standard Sham: 20" W x 26" L + 1" D
- Primary Life Style: Casual
- Weight: 5.28 lbs