This item is Discontinued.

This item is Discontinued.
Mi Zone Kids MZK10-157 Printed Mermaid Comforter Set; Aqua & Pink - Full & Queen Size (Discontinued)
Mfr #
MZK10-157
Zoro #
G603681313
UPC # 86569099228
Country of Origin Unknown
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZK10-157
- Zoro #
- G603681313
- UPC #
- 86569099228
- Country of Origin
- Unknown
Description
Bring a fun and colorful look to your bedroom with the Mi Zone Kids Darya Mermaid 4-Piece Printed Comforter Set. The comforter and matching sham(s) with a 1-inch flange feature a delightful mermaid motif in bright aqua and pink colors. A solid pink reverse complements the top of the bed, while a decorative pillow provides a charming finishing touch. Made from ultra-soft fabric, this adorable children's comforter set is Machine washable for easy care.
Features- All over printed mermaid motif bedding that is fun for young girls
- Comfort - made by soft brushed microfiber fabric
- Machine washable for easy care
- Machine Wash
- 1 Comforter, 2 matching shams (1 in Twin size), 1 oblong pillow
- Color: Aqua & Pink
- Material/Fabrication: Comforter/Sham: Ultra soft brushed microfiber fabric, printed, brushed fabric solid reverse, 200g poly fill; sham with overlap opening at back. Pillow: microfiber fabric shell, poly fill
- Size: Full & Queen
- 1 Comforter: 86" W x 86" L
- 1 Decorative Pillow: 12" W x 16" L
- Comforter And Pillow Filling: 100% polyester and hypoallergenic
- 2 Standard Shams: 20" W x 26" L + 1" D (2)
- Primary Life Style: Casual
- Weight: 6.6 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.