This item is Discontinued.

Mi Zone Kids Mi Zone Kids MZK13-159 Printed Mermaid Coverlet Set; Aqua & Pink - Full & Queen Size MZK13-159

This item is Discontinued.

Mi Zone Kids

Mi Zone Kids MZK13-159 Printed Mermaid Coverlet Set; Aqua & Pink - Full & Queen Size (Discontinued)

Mfr # MZK13-159
Zoro # G003681340
UPC # 86569099273
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MZK13-159
Zoro #
G003681340
UPC #
86569099273
Country of Origin
Unknown

Description

Bring a fun and colorful look to your bedroom with the Mi Zone Kids Darya Mermaid 4-Piece Printed Coverlet Set. The quilted coverlet and matching sham(s) with a half-inch flange feature a delightful mermaid motif in bright aqua and pink colors. Cotton filling provides a soft layer of warmth and comfort. A solid pink reverse complements the top of the bed, while a decorative pillow offers a charming finishing touch. Made from ultra-soft pre-washed fabric, this adorable children's comforter set is Machine washable for easy care.

Features
  • All over printed mermaid motif coverlet set that is fun for young girls
  • Comfort - made by pre-washed soft brushed microfiber fabric quilted with cotton filling
  • Pillow filling is 100% polyester and hypoallergenic
  • Machine washable for easy care
Care Instructions:
  • Machine Wash
Set Includes:
  • 1 coverlet, 2 matching shams (1 in Twin size), 1 oblong pillow
Specifications
  • Color: Aqua & Pink
  • Material/Fabrication: Coverlet/Sham: Ultra soft brushed microfiber fabric, printed, solid microfiber reverse, all over quilted with 5.9oz/sq yard cotton filling; sham with 0.5" flange and overlap opening at back, pre-washed finishing. Pillow: brushed microfiber shell, poly fill
  • Size: Full & Queen
  • 1 Coverlet: 86" W x 86" L
  • 1 Decorative Pillow: 12" W x 16" L
  • 2 Standard Shams: 20" W x26" L + 0.5" D (2)
  • Primary Life Style: Casual
  • Weight: 6.6 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.