This item is Discontinued.

This item is Discontinued.
Mi Zone MZ10-0560 Twin & Twin Extra Large Size Floral Comforter Set; Pink (Discontinued)
Mfr #
MZ10-0560
Zoro #
G803681953
UPC # 86569062635
Country of Origin China
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ10-0560
- Zoro #
- G803681953
- UPC #
- 86569062635
- Country of Origin
- China
Description
Brighten your bedroom with the fun flair of the mi zone camille 3 piece floral comforter set. The comforter features vibrant medallion flowers printed in bright pink, purple, yellow, and green hues, creating a delightfully cheery look. A solid pink reverse provides a vivid touch of color that complements the top of the bed, while a circular flower pillow with embroidery adds the perfect finishing touch. Made from ultra-soft microfiber, this floral comforter set is machine washable and offers a fresh and colorful update to your bedroom.
Specifications- Color: Pink
- Age: Youth
- Size: Twin & Twin Extra Large
- Weight: 6.61 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov