This item is Discontinued.

This item is Discontinued.
Mi Zone MZ13-0570 Coverlet Set; Blue & Lime Green - Full & Queen Size (Discontinued)
Mfr #
MZ13-0570
Zoro #
G803681298
UPC # 86569055736
Country of Origin Unknown
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ13-0570
- Zoro #
- G803681298
- UPC #
- 86569055736
- Country of Origin
- Unknown
Description
The Mi Zone Bradley Coverlet Set adds a fun splash of color to your bedroom decor. The quilted coverlet and sham(s) feature a color block design in navy, blue, grey and green hues printed on ultra-soft microfiber, for a simple and charming look. A decorative pillow with twill tape, in coordinating colors, is also included to complete the bedding set. Pre-washed with cotton-rich filling, this coverlet set provides exceptional comfort and a delightful update to your bedroom.
Features- Ultra soft
- Small coloblocks of navy, blue, grey and green are printed on microfiber for easy care
- One decorative pillow uses twill tape in corresponding colors to the top of bed
- Pre-washed
- Cotton fill
- Machine Wash
- Color: Blue & Lime Green
- Material/Fabrication:"Coverlet/Sham: 100% polyester brushed fabric, printed, 100% polyster brushed solid reverse, all over quilting, 7.1oz/sq yd 90% cotton 10% other fiber fill; sham with narrow flangePre-washed finishing, Pillow: 100% polyester brushed fabric, with twill tape on the face, poly fill"
- Size: Full & Queen
- 1 Coverlet: 86" W x 90" L
- 1 Decorative Pillow: 10" W x 18" L
- 2 Standard Shams: 20" W x 26" L + 0.5" D (2)
- Primary Life Style: Casual
- Weight: 6.82 lbs