Shop MIBRO GROUP
Create Account
186890 0.15 in. x 400 ft. Camouflage Military Grade 550 Paracord; Bulk Reel
- Mfr # 186890
- Zoro # G504012513
product price:Â
$
67.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 186890
- Zoro #
- G504012513
- UPC #
- 66366644616
- Country of Origin
- China
Description
Features
- Bulk reel, 110 lbs safe working load
- Max load is 550 lbs
- Great for shelter building, hunting & shoelaces, abrasion & mildew resistant
- Durable, ties easily & secure
- Color: Camouflage
- Size: 0.15 in. x 400 ft.
- Weight: 4.73 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.