Shop MIBRO GROUP

311061 Drill Chuck Key 0.25 in.

  • Mfr # 2399319
  • Zoro # G803686545

product price: 
$
37.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2399319
Zoro #
G803686545
UPC #
66366311068
Country of Origin
China

Description

Use the keys center for acetylene tanks. Fits most 1/4", 3/8" and 1/2" drill chuck. Fits all major brands.

Features
  • Size : Steel
  • Fits all major brands
  • Fits most 1/4", 3/8" and 1/2" drill chuck
  • Use the keys center for acetylene tanks
  • Ideal replacement for lost or damaged chuck keys
Specifications
  • Dimension: 6" H x 4" W x 1" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.