Shop MICKEY THOMPSON WHEELS
Create Account
15 x 12 in. Classic III Polished Wheels, 3.62 in.
- Mfr # M53-001767
- Zoro # G624182684
product price:Â
$
435.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M53-001767
- Zoro #
- G624182684
- UPC #
- -
- Country of Origin
- China
Description
Features Classic III polished wheels. Specifications Color Polished. Finish: Polished. Wheel Diameter: 15 in. Wheel Width : 12 in . Wheel Material: Aluminum. TPMS Sensor Compatible: Yes. TPMS Sensor Mounting Style: Valve stem mount. Manufacturers Wheel Series: Mickey Thompson Classic III Series. Backspacing : 3.63 in. Offset: -45.00mm. Wheel Construction: 1-piece. Lug Nut Seat Style: Conical seat - 60 degree. Center Bore Diameter : 4.18 in. Center Bore Diameter : 106.10mm. Center Cap Included: Yes. Load Rating : 2,500 lbs . Wheel Bolt Pattern: 5 x 5 1/2 in . Hub Centric Ring Included: Yes. Hub Centric Ring Inside Diameter : 78.10mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.