
0.2500 Bore Dia X 16.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length
Mfr # THS-4-630
Zoro # G211242944
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.2500 in
Overall Length
2.75 in
SAE or Metric
Metric
Shank Dia.
16.000 mm
Coating
UN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
THS-4-630
Zoro #
G211242944
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
0.2500 in
Overall Length
2.75 in
Shank Dia.
16.000 mm
Details
SAE or Metric
Metric
Coating
UN
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.