This item is Discontinued.

Micro 100 Carb End Mill, 8.00mm, 2FL, CC, Uncoated GEMM-080-2

Carb End Mill, 8.00mm, 2FL, CC, Uncoated (Discontinued)

  • Mfr # GEMM-080-2
  • Zoro # G8389211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEMM-080-2
Zoro #
G8389211
UPC #
728709133996
Country of Origin
United States

Dimensions

Overall Length
63 mm
Milling Diameter
8.00mm
Length of Cut
16 mm
Dimension Type
Metric
Milling Dia.
8 mm
Shank Dia.
8 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
Item
Square End Mill
List Number
GEMM
Single End/Double End
Single
Helix Angle
30 Degrees
End Mill Material
Carbide
Grade
C2 Micro Grain
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
All Materials
Max. Helix Angle
30 Degrees

Description

Square End Mill, 8 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 16 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.