This item is Discontinued.

Micro 100 Square End Mill, 0.028 in, Carbide SME-028-2

This item is Discontinued.

Micro 100

Square End Mill, 0.028 in, Carbide (Discontinued)

Mfr # SME-028-2
Zoro # G7908573
UPC # 728709181225
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SME-028-2
Zoro #
G7908573
UPC #
728709181225
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
0.0280"
Length of Cut
0.042 in
Shank Dia.
1/8 in
Dimension Type
Decimal inch
Milling Dia.
0.028 in
Wire Rope Length
1 1/2 in

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Single End/Double End
Single
Grade
C2 Micro Grain
List Number
SME
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Material
Carbide
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
All Materials
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.028 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.042 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.