This item is Discontinued.
This item is Discontinued.
Engraving Blank, Carbide, 1/2" (Discontinued)
Mfr #
QSP-500-4.0
Zoro #
G7988373
UPC # 728709166109
Country of Origin United States
Category Split End Blanks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSP-500-4.0
- Zoro #
- G7988373
- UPC #
- 728709166109
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 1/2 in
- Split Length
- 5/8 in
- Overall Length
- 4 in
- Dimension Type
- Decimal Inch
- Diameter Tolerance
- -0.0001"/-0.0002"
- Diameter
- 1/2"
- Cutter Dia. - Machining
- 1/2"
- Shank Dia.
- 1/2"
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Single End/Double End
- Single End
- Material - Machining
- Carbide
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.5000
- Material
- C2 Micrograin Carbide
- Split Tolerance
- +.001-.000 in
- Item
- Engraving Blank
- Finish
- Unfinished
- End Type
- Single
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application
- All Materials
- List Number
- QSP
Description
Engraving Blank, Carbide, Single End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.