Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QFR-236-16X
- Zoro #
- G7895517
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.500"
- Shank Dia.
- .5000"
- Bore Dia.
- .495"
- Groove Width
- .236"
- Max. Cutting Depth
- 1.00"
- Radius
- 0.1180"
- Neck Dia.
- 0.3450"
- Min. Bore Dia.
- 0.4950"
- Max. Bore Depth
- 1"
Details
- Item
- Grooving Tool
- Style
- Full Radius
- Material
- Micro Grain Carbide
- Finish
- AlTiN Coated
- Cutting Direction
- Right Hand
- Application
- Groove Boring
- Offset
- .150"
- Grade
- C2
- Projection
- 0.1500"
Description
0.4950" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.2360" Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 2.50" (2-1/2) Overall Length x 0.1180" Radius - Carbide Quick Change - Full Radius Grooving Right Hand, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
