This item is Discontinued.
This item is Discontinued.
Grooving Tool (Discontinued)
Mfr #
QRR-187-24X
Zoro #
G7959874
UPC # 728709165652
Country of Origin United States
Category Grooving Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QRR-187-24X
- Zoro #
- G7959874
- UPC #
- 728709165652
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.000 in
- Shank Dia.
- 0.5000 in
- Bore Dia.
- .495"
- Groove Width
- .187"
- Max. Cutting Depth
- 1.50"
- Min. Bore Dia.
- 0.4950"
- Neck Dia.
- 0.3450"
- Max. Bore Depth
- 1-1/2"
- Wire Rope Length
- 3.000 in
- Length
- 3.000 in
Details
- Item
- Grooving Tool
- Style
- Retaining Ring
- Material
- Micro Grain Carbide
- Finish
- AlTiN Coated
- Offset
- .150"
- Application
- Groove Boring
- Grade
- C2
- Cutting Direction
- Right Hand
- Primary Material Application
- Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
- Primary Material Application ISO Code
- M, P, S
- Projection
- 0.1500"
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.