This item is Discontinued.

This item is Discontinued.
Keyseat Cutter, Square, 0.2500" (1/4) Cutter dia (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KC-250-750-062X
- Zoro #
- G0988988
- UPC #
- -
- Country of Origin
- United States
- Finish
- AlTiN
- Projection
- 0.0585"
- Number of Flutes
- 6
- End
- Square
Dimensions
- Cutter Dia.
- 1/4"
- Overall Length
- 2-1/2"
- Shank Dia.
- 1/4"
- Neck Dia.
- 1/8"
- Face Width
- 1/16"
- Neck Length
- 0.688"
Description
0.2500" (1/4) Cutter DIA x 0.062" (1/16) Width x 0.688" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.