Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QHK-10
- Zoro #
- G9728713
- UPC #
- 728709158968
- Country of Origin
- United States
Dimensions
- Tip Size
- 1/8"
- Wrench Size
- 1/8 in
Details
- Item
- Hex Key
- Measurement Type
- SAE
- Shape
- Hex
- Handle Type
- L-Shape
- For Use With
- HOLDERS
- Type
- LOCKING AND LOCATING
- Drive
- Hex
- End Type
- Fits Locking Screws QC-3, -4
- Key Shape
- L-Shape
- Number of Tips
- 2
- Tether Ready
- No
- Number of Ball Ends
- 0
Description
Wrench for Indexable Cutting Tools, Fits Locking Screws QC-3, -4, Wrench Size 1/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.