
Quick Change - .177in-.196in 4.5mm-5.0mm Hexagon W Range x 0.092in Broach W x 0.276in Broach
Mfr # QBRH-4550
Zoro # G416049621
product price:Â $50.69
/eaKey Features
Head Width
0.173"
Coating
UN
Shank Diameter
0.2500" (1/4)
Max. Bore Depth
0.276"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QBRH-4550
Zoro #
G416049621
UPC #
-
Country of Origin
United States
Dimensions
Head Width
0.173"
Shank Diameter
0.2500" (1/4)
Max. Bore Depth
0.276"
Details
Coating
UN
Description
.177in-.196in 4.5mm-5.0mm Hexagon Width Range x 0.0920in Broach Width x 0.276in Broach Depth x 0.173in Broach Height x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Broaching- Hexagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.