This item is Discontinued.

This item is Discontinued.
Quick Change Face Grooving Tool Full Radius, 0.312" (5/16) Min Bore dia, Finish: UN (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QFGF-312-050
- Zoro #
- G1002857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2"
- Shank Dia.
- 5/16"
- Groove Width
- 0.0500"
- Radius
- 0.0250"
- Split Length
- 0.225"
- Min. Bore Dia.
- 5/16"
Details
- Finish
- UN
- Projection
- 0.0500"
- Cutting Direction
- Right Hand
Description
0.312" (5/16) Min Bore DIA x 0.0500" Tooth Width 0.050" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.0250" Radius - Carbide Quick Change - Face Grooving Full Radius Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.