This item is Discontinued.

This item is Discontinued.
Quick Change, Star SR-10J Holder, 0.2500" (1/4) Bore dia (Discontinued)
Mfr #
QZST-416L-SR10J
Zoro #
G0992880
Country of Origin United States
Category Indexable Toolholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZST-416L-SR10J
- Zoro #
- G0992880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 16.000 mm
- Shank Length
- 0.350"
- Overall Length
- 2.35"
- Bore Dia.
- 1/4"
Details
- Finish
- UN
Description
0.2500" (1/4) Bore DIA x 16.000 mm Shank DIA x 2.35" Overall Length - Quick Change - Star SR-10J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.